This product requires certification to purchase.

5 ft. x 2 in. FIP Manguard Post Bury Hydrant

Kupferle, John C Foundry

MainGuard #77 5 ft. x 2 in. FIP Manguard Post Bury Hydrant

  • Fast #
  • Part #K77S
  • Item #1814510
  • Manufacturer Part #77
5 out of 5 Customer Rating
Kupferle, John C Foundry

MainGuard #77 5 ft. x 2 in. FIP Manguard Post Bury Hydrant

  • Fast #
  • Part #K77S
  • Item #1814510
  • Manufacturer Part #77
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
NST
End Connections
FIPS x NST
Fitting Size 1
2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2 in x 2-1/2 in
Warranty & Product Information
ANSI
ANSI 372
NSF
NSF 372
UL Listed
No