This product requires certification to purchase.

4 ft. Mainguard Post Hydrant Bury

Kupferle, John C Foundry

MainGuard #78 4 ft. Mainguard Post Hydrant Bury

  • Fast #
  • Part #K78P
  • Item #1814511
  • Manufacturer Part #78
3.8 out of 5 Customer Rating
Brand image
Kupferle, John C Foundry

MainGuard #78 4 ft. Mainguard Post Hydrant Bury

  • Fast #
  • Part #K78P
  • Item #1814511
  • Manufacturer Part #78
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Easy repair -Maintainable from above ground
  • Brass working parts - All inside working parts are brass
  • Full draining capabilities - Prevents freezing after flushing, freeze-proof
  • Security - A locking cover helps to prevent water theft and protects MainGuard from the elements
  • Traffic break-away - Easily repaired should a MainGuard hydrant suffer damage
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
NST
End Connections
FIPS x NST
Fitting Size 1
2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2 in x 2-1/2 in