This product requires certification to purchase.

5/8 x 1/2 in. Sampling Station Meter Box

Kupferle, John C Foundry

MainGuard #94WM 5/8 x 1/2 in. Sampling Station Meter Box

  • Fast #
  • Part #K94WMED
  • Item #7221538
  • Manufacturer Part #Z94WM-3
4.5 out of 5 Customer Rating
Brand image
Kupferle, John C Foundry

MainGuard #94WM 5/8 x 1/2 in. Sampling Station Meter Box

  • Fast #
  • Part #K94WMED
  • Item #7221538
  • Manufacturer Part #Z94WM-3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Collect samples from metered locations
  • Collection from the main side of the water supply prevents registering water usage
  • Lead-free brass waterway
  • Brass dual check valve
  • Internal spring-loaded, piston-style valve receives portable sampling rod
  • Built for repeated use without leakage
  • PVC cover included
  • Lay Length: 7-1/2"
  • Sampling rod with blow-off head and sampling bib can be used at multiple locations
  • Sampling rod and optional case sold separately, call for lengths longer than 36"
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
Characteristics & Features
Material
Stainless Steel, Brass
Warranty & Product Information
ANSI
ANSI 372
NSF
NSF 372
Recommended Valve Application
Water
UL Listed
No