This product requires certification to purchase.

1/2 in. FNPT Aluminum Adapter

Kuriyama

1/2 in. FNPT Aluminum Adapter

  • Fast #
  • Part #KALA050
  • Item #9532451
  • Manufacturer Part #AL-A050
5 out of 5 Customer Rating
Brand image
Kuriyama

1/2 in. FNPT Aluminum Adapter

  • Fast #
  • Part #KALA050
  • Item #9532451
  • Manufacturer Part #AL-A050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • All sizes except 1/2 in, 5 in and 8 in comply with Mil-Spec A-A-59326 for interchangeability
  • 5 in size complies with ASTM specs for interchangeability
  • 1/2 in x 1/2 in are not specified under mil specs
  • All 8 in and 10 in female couplers supplied with 4 locking handles, safety clips, pull rings and chains
  • Aluminum alloy is specially designed for high tensile strength, lightness and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2 in
  • Hose shanks specially designed for easy assembly with Tigerflex type hoses
  • Aluminum couplings supplied with brass handles which results in less wear on connecting parts
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
FNPT
End Connections
Adapter x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Adapter, Straight
Material
Aluminum
Proposition 65
WARNING: This product can expose you to chemicals, including lead, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information, go towww.P65warnings.ca.gov/
Warranty & Product Information
ASTM
ASTM B-85 Grade 383
UPC
822353109250