This product requires certification to purchase.

1/2 in. Steel Pump Coupling

Kuriyama

1/2 in. Steel Pump Coupling

  • Fast #
  • Part #KFE50
  • Item #9532296
  • Manufacturer Part #FE-50
3.3 out of 5 Customer Rating
Brand image
Kuriyama

1/2 in. Steel Pump Coupling

  • Fast #
  • Part #KFE50
  • Item #9532296
  • Manufacturer Part #FE-50
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals, including lead, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information, go towww.P65warnings.ca.gov/
Warranty & Product Information
UPC
822353031964