This product requires certification to purchase.

1 in. FEM CRMP GJ W/ NUT/FNPT SPUD

Kuriyama

SHGJ Series 1 in. FEM CRMP GJ W/ NUT/FNPT SPUD

  • Fast #
  • Part #KSHGJCR100
  • Item #10170299
  • Manufacturer Part #SHGJ-CR100
5 out of 5 Customer Rating
Brand image
Kuriyama

SHGJ Series 1 in. FEM CRMP GJ W/ NUT/FNPT SPUD

  • Fast #
  • Part #KSHGJCR100
  • Item #10170299
  • Manufacturer Part #SHGJ-CR100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Designed for use in medium to high-pressure steam applications
  • Designed for use with Alfagomma T340, T341 and T343 Series hoses
  • The metal to metal design provides for optimum sealing at high-temperatures
  • Couplings with wing nut female NPS threads connects with male NPS threaded adapters known as spuds
  • Spuds come with multiple threaded options on their end and a copper seal for optimum sealing
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1 in
Weight
1.81 lb
Characteristics & Features
Clean Bagged
Yes
Collection
SHGJ Series
Fitting Type
Ferrule
Material
Stainless Steel
Warranty & Product Information
Type
KSHGJCR100
UPC
822353225837