This product requires certification to purchase.

3 SS PART F MALE Adapter X MNPT

Kuriyama

SS-F Series 3 SS PART F MALE Adapter X MNPT

  • Fast #
  • Part #KSSF300
  • Item #9532294
  • Manufacturer Part #SS-F300
4.1 out of 5 Customer Rating
Brand image
Kuriyama

SS-F Series 3 SS PART F MALE Adapter X MNPT

  • Fast #
  • Part #KSSF300
  • Item #9532294
  • Manufacturer Part #SS-F300
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • High-quality design made to withstand rigorous applications found in industrial markets
  • Stainless steel alloy is analyzed on every melt and specially designed for high-tensile strength, rigidity and impact resistance
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
MNPT
End Connections
Adapter x MNPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure - Maximum
150 psi
Weight
3.92 lb
Characteristics & Features
Collection
SS-F Series
Fitting Type
Coupling
Material
Stainless Steel
Material Type
316 SS
Proposition 65
WARNING: This product can expose you to chemicals, including lead, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information, go towww.P65warnings.ca.gov/
Electrical & Operational Information
Maximum Temperature
70
Warranty & Product Information
Application
Food and Beverage, Chemical, Marine, Oil and Gas
ASTM
ASTM A-666
Type
KSSF300
UPC
822353034194