This product requires certification to purchase.

1000mL Gel Hand Sanitizer (Case of 6)

Kutol Products Co

Formula 074 1000mL Gel Hand Sanitizer (Case of 6)

  • Fast #
  • Part #K7441
  • Item #10159400
  • Manufacturer Part #7441
5 out of 5 Customer Rating
Brand image
Kutol Products Co

Formula 074 1000mL Gel Hand Sanitizer (Case of 6)

  • Fast #
  • Part #K7441
  • Item #10159400
  • Manufacturer Part #7441
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fast-acting, kills 99.99% of most common germs within 15 seconds
  • Contains aloe & vitamin E to help reduce skin dryness
  • No added dye or fragrance
  • No water or rinsing needed, just rub and let dry
  • Ideal for hospitals and healthcare
  • Small tottle bottle option is convenient to carry and sanitize hands regularly
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 6
Size
1000 mL
Characteristics & Features
Collection
Formula 074
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Application
Hospitals, Healthcare
Product Type
Gel Hand Sanitizer