This product requires certification to purchase.

950ml Foaming Hand Sanitizer

Kutol Products Co

Health Guard® 950ml Foaming Hand Sanitizer

  • Fast #
  • Part #K68878
  • Item #7481363
  • Manufacturer Part #68878
5 out of 5 Customer Rating
Brand image
Kutol Products Co

Health Guard® 950ml Foaming Hand Sanitizer

  • Fast #
  • Part #K68878
  • Item #7481363
  • Manufacturer Part #68878
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • An instant, alcohol-based hand sanitizer that allows you to sanitize your hands in 15 seconds or less without using water
  • Contains moisturizers
  • Formulated with 62% ethyl alcohol
  • Kills 99.9% of common germs
  • Fragrance free, dye free
  • No residue build-up and does not slide off hands like gel hand sanitizers
  • Meets CDC recommendations for hand antisepsis
  • Requires Certification

Specifications

Application:
Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Restrooms
Collection:
Health Guard®
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Product Type:
Foaming Hand Sanitizer
Size:
950 mL