This product requires certification to purchase.

15W 3-Light LED Track Lighting in Brushed Nickel

Kuzco Lighting

Lyra 15W 3-Light LED Track Lighting in Brushed Nickel

  • Fast #
  • Part #KTR10022BN
  • Item #7923052
  • Manufacturer Part #TR10022-BN
4.5 out of 5 Customer Rating
Kuzco Lighting

Lyra 15W 3-Light LED Track Lighting in Brushed Nickel

  • Fast #
  • Part #KTR10022BN
  • Item #7923052
  • Manufacturer Part #TR10022-BN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
5-3/4 in
Length
22-1/2 in
Width
4-7/8 in
Characteristics & Features
Collection
Lyra
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Dimmable
Yes
Glass Type
Frosted
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary, Modern, Transitional
Material
Die Cast Aluminum, Glass
Number of Lights
3
Electrical & Operational Information
Lumens
1200
Number Of Hours
50000 hr
Volts
120V
Watts
17 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
UL Listed
No
UPC
691759024463