This product requires certification to purchase.

LED Linear Rail Joiner in White

Kuzco Lighting

Vega Minor LED Linear Rail Joiner in White

  • Fast #
  • Part #KLP18248WH
  • Item #9307723
  • Manufacturer Part #LP18248-WH
4.8 out of 5 Customer Rating
Kuzco Lighting

Vega Minor LED Linear Rail Joiner in White

  • Fast #
  • Part #KLP18248WH
  • Item #9307723
  • Manufacturer Part #LP18248-WH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1/2 in
Height
1/2 in
Width
47-3/8 in
Characteristics & Features
Collection
Vega Minor
Color Finish Category
Whites
Color Finish Name
White
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Material
Aluminum
Electrical & Operational Information
Lumens
2800
Volts
120V
Watts
35 W
Warranty & Product Information
Product Type
Linear Pendant
Type
KLP18248WH
UPC
691759041217