This product requires certification to purchase.

660 Deadbolt Keyed One Side Featuring Smartkey Security In Polished Brass Featuring Microban

Kwikset

660 Deadbolt Keyed One Side Featuring Smartkey Security In Polished Brass Featuring Microban

  • Fast #
  • Part #K96600867
  • Item #12283927
  • Manufacturer Part #96600-867
4.9 out of 5 Customer Rating
Brand image
Kwikset

660 Deadbolt Keyed One Side Featuring Smartkey Security In Polished Brass Featuring Microban

  • Fast #
  • Part #K96600867
  • Item #12283927
  • Manufacturer Part #96600-867
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single cylinder deadbolt operates with a keyed exterior and interior thumb turn for secure exterior door use.
  • SmartKey Security is rekeyable, allowing you to re-key the lock yourself in seconds and helping protect against advanced break-in techniques.
  • Requires Certification
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Door Hardware Type
Deadbolt
Lock Type
Deadbolt
Material
Metal
Warranty & Product Information
Type
K96600867
UPC
199394010204