This product requires certification to purchase.

660 Deadbolt Keyed One Side in Matte Black

This product has been replaced by

No image available
Kwikset 660 Deadbolt Keyed One Side in Matte Black
Manufacturer Part #96600-897
Kwikset

660 Deadbolt Keyed One Side in Matte Black

  • Fast #
  • Part #K96600795
  • Item #10362545
  • Manufacturer Part #660 514 RCAL RCS/5303 K3
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Kwikset 660 Deadbolt Keyed One Side in Matte Black
Manufacturer Part #96600-897
Kwikset

660 Deadbolt Keyed One Side in Matte Black

  • Fast #
  • Part #K96600795
  • Item #10362545
  • Manufacturer Part #660 514 RCAL RCS/5303 K3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Cross bore 2-1/8" Edge Bore 1" Latch Face 1" x 2-1/4"
  • Door thickness: 1-3/8"-1-3/4" doors standard.
  • Cylinder: 5-pin.
  • Bolt: 1" throw
  • Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Deadbolt
Lock Type
Keyed Entry
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
K660514RCALRCS5303
UPC
883351934367