This product requires certification to purchase.

2-1/2 x 1-1/16 in. Deadbolt Lock in Satin Nickel

This product has been replaced by

665 Deadbolt Keyed Both Sides with SmartKey Security in Satin Nickel
Kwikset 665 Deadbolt Keyed Both Sides with SmartKey Security in Satin Nickel
Manufacturer Part #665 15 SMT RCAL RCS/5303 K3
Kwikset

660 Series 2-1/2 x 1-1/16 in. Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #K66515SMTRCALRCSV1
  • Item #7802894
  • Manufacturer Part #665 15 SMT RCAL RCS V1
5 out of 5 Customer Rating
Brand image

This product has been replaced by

665 Deadbolt Keyed Both Sides with SmartKey Security in Satin Nickel
Kwikset 665 Deadbolt Keyed Both Sides with SmartKey Security in Satin Nickel
Manufacturer Part #665 15 SMT RCAL RCS/5303 K3
Kwikset

660 Series 2-1/2 x 1-1/16 in. Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #K66515SMTRCALRCSV1
  • Item #7802894
  • Manufacturer Part #665 15 SMT RCAL RCS V1
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Size
2-1/2 in x 1-1/16 in
Characteristics & Features
Collection
660 Series
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Lock
Lock Type
Deadbolt
Material
Metal
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Grade 3
Application
Residential
UL Listed
No
UPC
883351669931