This product requires certification to purchase.

2-1/2 x 27/32 in. Deadbolt Lock in Polished Chrome

This product has been replaced by

No image available
Kwikset 660 KEYED ONE SIDE UL DEADBOLT FEATURING SMARTKEY SECURITY IN POLISHED CHROME
Manufacturer Part #96600-872
Kwikset

660 Series 2-1/2 x 27/32 in. Deadbolt Lock in Polished Chrome

  • Fast #
  • Part #K96600705
  • Item #7802764
  • Manufacturer Part #96600-705
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Kwikset 660 KEYED ONE SIDE UL DEADBOLT FEATURING SMARTKEY SECURITY IN POLISHED CHROME
Manufacturer Part #96600-872
Kwikset

660 Series 2-1/2 x 27/32 in. Deadbolt Lock in Polished Chrome

  • Fast #
  • Part #K96600705
  • Item #7802764
  • Manufacturer Part #96600-705
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 3
Application:
Residential
Collection:
660 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Metal
Size:
2-1/2 in x 27/32 in
UL Listed:
No
UPC:
883351668538