This product requires certification to purchase.

660 Deadbolt Keyed One Side Featuring Smartkey Security In Satin Chrome

Kwikset

660 Series 660 Deadbolt Keyed One Side Featuring Smartkey Security In Satin Chrome

  • Fast #
  • Part #K96600870
  • Item #12283930
  • Manufacturer Part #96600-870
4.3 out of 5 Customer Rating
Brand image
Kwikset

660 Series 660 Deadbolt Keyed One Side Featuring Smartkey Security In Satin Chrome

  • Fast #
  • Part #K96600870
  • Item #12283930
  • Manufacturer Part #96600-870
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single cylinder deadbolt operates by key on the exterior and thumbturn on the interior for secure keyed entry.
  • SmartKey Security allows quick rekeying and helps protect against advanced break-in techniques.
  • Requires Certification
Dimensions & Measurements
Weight
1.09 lb
Characteristics & Features
Collection
660 Series
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Deadbolt
Lock Type
Deadbolt
Material
Metal
Warranty & Product Information
Type
K96600870
UPC
199394010235