This product requires certification to purchase.

660 Deadbolt Keyed One Side In Satin Nickel

Kwikset

660 Series 660 Deadbolt Keyed One Side In Satin Nickel

  • Fast #
  • Part #K96600869
  • Item #12283929
  • Manufacturer Part #96600-869
3.1 out of 5 Customer Rating
Brand image
Kwikset

660 Series 660 Deadbolt Keyed One Side In Satin Nickel

  • Fast #
  • Part #K96600869
  • Item #12283929
  • Manufacturer Part #96600-869
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single cylinder deadbolt operates by key on the outside and thumb turn on the inside for secure entry.
  • SmartKey Security allows quick re-keying without removing the lock.
  • Satin nickel finish with a classic style for exterior residential doors.
  • Fits standard door thicknesses from 1-3/8 in. to 1-3/4 in.
  • Includes 2 keys and installation hardware for straightforward installation with a screwdriver.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter - Base
2-7/16 in
Height
2-7/16 in
Length
1-1/16 in
Characteristics & Features
Collection
660 Series
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Deadbolt
Lock Type
Deadbolt, Keyed Entry
Material
Metal
Security Grade
3
Warranty & Product Information
ADA Compliant
Yes
Type
K96600869
UPC
199394010228