This product requires certification to purchase.

660 Deadbolt Keyed One Side with Smartkey Security and Microban in Antique Brass

Kwikset

660 Series 660 Deadbolt Keyed One Side with Smartkey Security and Microban in Antique Brass

  • Fast #
  • Part #K96600868
  • Item #12283928
  • Manufacturer Part #96600-868
5 out of 5 Customer Rating
Brand image
Kwikset

660 Series 660 Deadbolt Keyed One Side with Smartkey Security and Microban in Antique Brass

  • Fast #
  • Part #K96600868
  • Item #12283928
  • Manufacturer Part #96600-868
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single cylinder deadbolt is keyed on the exterior with a thumb turn on the interior for secure entry doors.
  • SmartKey Security allows rekeying the lock in seconds and helps protect against advanced break-in techniques.
  • Microban antimicrobial technology helps keep the door hardware surface 99.9% cleaner than unprotected surfaces.
  • Fits standard door thickness from 1-3/8 in. to 1-3/4 in. for common residential installations.
  • ANSI/BHMA Grade 3 security rating for residential use.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter - Base
2-7/16 in
Height
2-7/16 in
Length
1-1/16 in
Characteristics & Features
Collection
660 Series
Color Finish Category
Brass Tones
Color Finish Name
Antique Brass
Door Hardware Type
Deadbolt
Lock Type
Deadbolt, Keyed Entry
Material
Metal
Security Grade
3
Warranty & Product Information
ADA Compliant
Yes
Type
K96600868
UPC
199394010211