This product requires certification to purchase.

Single Cylinder Deadbolt Grade 3 in Polished Brass

Kwikset

660 Series Single Cylinder Deadbolt Grade 3 in Polished Brass

  • Fast #
  • Part #K96600863
  • Item #12283923
  • Manufacturer Part #96600-863
3.5 out of 5 Customer Rating
Brand image
Kwikset

660 Series Single Cylinder Deadbolt Grade 3 in Polished Brass

  • Fast #
  • Part #K96600863
  • Item #12283923
  • Manufacturer Part #96600-863
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-cylinder deadbolt operated by key on the exterior and thumbturn on the interior for secure keyed entry.
  • ANSI/BHMA Grade 3 certified for residential applications.
  • Adjustable backset fits 2-3/8 in. or 2-3/4 in. door preparations and fits standard door thicknesses 1-3/8 in. to 1-3/4 in.
  • Universal handing allows installation on right- or left-hand doors.
  • Polished brass finish with included keys for immediate use.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter - Base
2-7/16 in
Height
2-7/16 in
Length
1-1/16 in
Characteristics & Features
Collection
660 Series
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Door Hardware Type
Deadbolt
Lock Type
Deadbolt, Keyed Entry
Material
Metal
Security Grade
3
Warranty & Product Information
ADA Compliant
Yes
Type
K96600863
UPC
199394010167