This product requires certification to purchase.

665 Deadbolt Keyed Both Sides Featuring Smartkey Security In Satin Chrome

Kwikset

665 Deadbolt Keyed Both Sides Featuring Smartkey Security In Satin Chrome

  • Fast #
  • Part #K96650539
  • Item #12284009
  • Manufacturer Part #96650-539
5 out of 5 Customer Rating
Brand image
Kwikset

665 Deadbolt Keyed Both Sides Featuring Smartkey Security In Satin Chrome

  • Fast #
  • Part #K96650539
  • Item #12284009
  • Manufacturer Part #96650-539
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • Deadbolt operated by key on both sides
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with two keys
  • Deadbolt Latch has round corner faceplate
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Includes round deadbolt strike
  • 1 inch deadbolt throw
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Deadbolt
Lock Type
Deadbolt
Warranty & Product Information
Type
K96650539
UPC
199394010693