This product requires certification to purchase.

with Two SmartKey Cylinders

Kwikset

816/7 KeyControl Deadbolt with Two SmartKey Cylinders

  • Fast #
  • Part #K98170007
  • Item #10352155
  • Manufacturer Part #817 15 SMT RCAL UL RCS KC IN BOX
4.7 out of 5 Customer Rating
Brand image
Kwikset

816/7 KeyControl Deadbolt with Two SmartKey Cylinders

  • Fast #
  • Part #K98170007
  • Item #10352155
  • Manufacturer Part #817 15 SMT RCAL UL RCS KC IN BOX
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Top concealed cylinder provides one-key control for the property manager
  • Lower exposed cylinder allows unique user keys for the tenant
  • Re-key your user or control cylinder at any time in seconds
  • Maintain key control throughout tenant and employee turnover
  • Re-key the lock without removing from the door
  • Fits standard size doors 1-3/4”. For 1 3/8” measurement a separate purchase of a thin door kit is required.
  • Requires Certification
Dimensions & Measurements
Depth
1-9/32 in
Height
3 in
Length
1-9/32 in
Width
2-13/16 in
Characteristics & Features
Collection
816/7 KeyControl Deadbolt
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Door Bolt
Lock Type
Deadbolt
Security Grade
2
Warranty & Product Information
Application
Door Locks
Type
K81715SRLULRSKCBX
UL Listed
Yes
UPC
883351925709