This product requires certification to purchase.

Passage Knob Lockset in Satin Nickel

Kwikset

Aliso Passage Knob Lockset in Satin Nickel

  • Fast #
  • Part #K93001935
  • Item #7802922
  • Manufacturer Part #300AO 15 6AL RCS V1
3.7 out of 5 Customer Rating
Brand image
Kwikset

Aliso Passage Knob Lockset in Satin Nickel

  • Fast #
  • Part #K93001935
  • Item #7802922
  • Manufacturer Part #300AO 15 6AL RCS V1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Characteristics & Features
Collection
Aliso
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Lockset
Handle Material
Metal
Handle Type
Knob
Lock Type
Passage
Material
Metal
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
Application
Residential
Product Type
Privacy, Door Knob
UL Listed
No
UPC
883351636216