This product requires certification to purchase.

Deadbolt, Keyed Entry Handle Set and Key in Venetian Bronze

Kwikset

Avalon Deadbolt, Keyed Entry Handle Set and Key in Venetian Bronze

  • Fast #
  • Part #K98001411
  • Item #10161840
  • Manufacturer Part #98001-411
3.6 out of 5 Customer Rating
Brand image
Kwikset

Avalon Deadbolt, Keyed Entry Handle Set and Key in Venetian Bronze

  • Fast #
  • Part #K98001411
  • Item #10161840
  • Manufacturer Part #98001-411
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Non-functioning handle set - exterior pack only
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Handle set deadbolt ANSI/BHMA grade 1 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Includes both full lip and deadbolt strikes
  • Requires Certification

Documents

Dimensions & Measurements
Thickness
1-3/4 in
Weight
4.868 lb
Characteristics & Features
Collection
Avalon
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Handle Set, Key
Handle Material
Metal
Handle Type
Grip
Lock Type
Deadbolt, Keyed Entry
Material
Zinc
Security Grade
1
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 1
Application
Residential
UL Listed
No
UPC
883351902717