This product requires certification to purchase.

1-15/16 in. Privacy Lever in Satin Nickel

Kwikset

Balboa™ 1-15/16 in. Privacy Lever in Satin Nickel

  • Fast #
  • Part #K93001885
  • Item #7237831
  • Manufacturer Part #300BL 15 6AL RCS RLVR V1
4.8 out of 5 Customer Rating
Brand image
Kwikset

Balboa™ 1-15/16 in. Privacy Lever in Satin Nickel

  • Fast #
  • Part #K93001885
  • Item #7237831
  • Manufacturer Part #300BL 15 6AL RCS RLVR V1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-15/16 in
Width
2-5/8 in
Characteristics & Features
Collection
Balboa™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Lever, Privacy Lever
Handle Material
Metal
Handle Type
Lever
Material
Metal
Security Grade
3
Style
Transitional
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
Application
Residential
UL Listed
No
UPC
883351593366