This product requires certification to purchase.

Passage Lever Handle in Venetian Bronze

Kwikset

Balboa™ Passage Lever Handle in Venetian Bronze

  • Fast #
  • Part #K92001527
  • Item #7658720
  • Manufacturer Part #200BL 11P 6AL RCS RLVR V1
5 out of 5 Customer Rating
Brand image
Kwikset

Balboa™ Passage Lever Handle in Venetian Bronze

  • Fast #
  • Part #K92001527
  • Item #7658720
  • Manufacturer Part #200BL 11P 6AL RCS RLVR V1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-15/16 in
Characteristics & Features
Collection
Balboa™
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Lever, Passage Lever
Handle Material
Metal
Handle Type
Lever
Material
Metal
Smart Home Enabled
No
Style
Transitional
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
Application
Residential
UL Listed
No
UPC
883351593342