Passage Lever in Polished Chrome
Balboa™ Passage Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Non-locking lever
- Universal handing
- Fits both right and left handed doors
- Wave lever styling
- Includes 6-way adjustable latch
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Balboa™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Handle Type:
- Passage
- Material:
- Brass
- Security Grade:
- 3
- UL Listed:
- No
- UPC:
- 883351593359