This product requires certification to purchase.

Carson Storeroom Keyed UL Lever with SmartKey Security in Satin Chrome (Key Not Included)

Kwikset

Carson Carson Storeroom Keyed UL Lever with SmartKey Security in Satin Chrome (Key Not Included)

  • Fast #
  • Part #K94390002
  • Item #10362519
  • Manufacturer Part #439CNL 26D SMT RCAL UL 3031 23155LESSKEY
3.2 out of 5 Customer Rating
Brand image
Kwikset

Carson Carson Storeroom Keyed UL Lever with SmartKey Security in Satin Chrome (Key Not Included)

  • Fast #
  • Part #K94390002
  • Item #10362519
  • Manufacturer Part #439CNL 26D SMT RCAL UL 3031 23155LESSKEY
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single Cylinder Keyed Entry Door Lever Set featuring the Carson Lever and SmartKey
  • ANSI/BHMA A156.5, Security Grade 3
  • Constructed from High Quality Steel
  • Features a Reversible, Symmetrical Design for Right or Left Handed Doors
  • Simple One-person Installation; No Extra Hands Needed
  • Round Corner Latches Available
  • Lifetime Mechanical, 5 Year Finish Warranty
  • Lever Functions Meet 4.13.9 ADA Requirements
  • Meets UL 3 Hour Rire Rating
  • Key not included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Thickness
1-3/4 in
Characteristics & Features
Collection
Carson
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Lever
Handle Type
Lever
Material
Steel
Security Grade
3
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.5
Application
Commercial
Type
K439CNL26DSMTRCALU
UL Listed
Yes
UPC
883351892100