This product requires certification to purchase.

Carson Hall/Closet UL Lever in Satin Nickel

Kwikset

Carson Hall/Closet UL Lever in Satin Nickel

  • Fast #
  • Part #K94070001
  • Item #10362487
  • Manufacturer Part #407CNL 15 RCAL UL 3031
4.6 out of 5 Customer Rating
Brand image
Kwikset

Carson Hall/Closet UL Lever in Satin Nickel

  • Fast #
  • Part #K94070001
  • Item #10362487
  • Manufacturer Part #407CNL 15 RCAL UL 3031
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ANSI/BHMA A156.5, security grade 3
  • Constructed from high quality steel
  • Features a reversible, symmetrical design for right or left handed doors
  • Simple one-person installation; No extra hands needed
  • Round corner latches available
  • Lifetime mechanical, 5 Year Finish Warranty
  • Lever functions meet 4.13.9 ADA requirements
  • Meets UL 3 hour fire rating
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Type
Passage
Material
Steel
Warranty & Product Information
ADA Compliant
Yes
Type
K407CNL15RCALUL303
UPC
883351892025