This product requires certification to purchase.

Keyed Entry Knob with SmartKey Security in Matte Black

Kwikset

Cove Keyed Entry Knob with SmartKey Security in Matte Black

  • Fast #
  • Part #K94002950
  • Item #10362763
  • Manufacturer Part #94002-950
4.3 out of 5 Customer Rating
Brand image
Kwikset

Cove Keyed Entry Knob with SmartKey Security in Matte Black

  • Fast #
  • Part #K94002950
  • Item #10362763
  • Manufacturer Part #94002-950
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-5/8 in
Thickness
1-3/8 in, 1-5/8 in, 1-1/2 in
Characteristics & Features
Collection
Cove
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Round
Warranty & Product Information
ANSI
ANSI A156.2
Type
K400CV514S6LRSK3
UPC
883351799089