This product requires certification to purchase.

Door Dummy Lever in Satin Chrome

Kwikset

Delta® Door Dummy Lever in Satin Chrome

  • Fast #
  • Part #K94880543
  • Item #2390013
  • Manufacturer Part #94880-543
3.5 out of 5 Customer Rating
Brand image
Kwikset

Delta® Door Dummy Lever in Satin Chrome

  • Fast #
  • Part #K94880543
  • Item #2390013
  • Manufacturer Part #94880-543
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits standard door preparations by adjustable latches
  • Lifetime warranty
  • Exposed screws on exterior
  • Requires Certification
Dimensions & Measurements
Depth
1-7/8 in
Diameter - Base
2-5/8 in
Characteristics & Features
Collection
Delta®
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Lever, Dummy Lever
Handle Material
Metal
Handle Type
Dummy
Material
Metal
Security Grade
2
Smart Home Enabled
No
Style
Transitional
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
883351592192