This product requires certification to purchase.

Keyed Lever in Satin Nickel

Kwikset

Delta® Keyed Lever in Satin Nickel

  • Fast #
  • Part #K405DL15SMT6ALRCV2
  • Item #9798593
  • Manufacturer Part #405DL 15 SMT 6AL RCS V2
5 out of 5 Customer Rating
Brand image
Kwikset

Delta® Keyed Lever in Satin Nickel

  • Fast #
  • Part #K405DL15SMT6ALRCV2
  • Item #9798593
  • Manufacturer Part #405DL 15 SMT 6AL RCS V2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • ANSI/BHMA grade 3 certified
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-47/100 in
Diameter - Base
2-5/8 in
Height
2-5/8 in
Width
3-63/100 in
Characteristics & Features
Collection
Delta®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Keyed Lever
Handle Material
Metal
Handle Type
Lever
Material
Metal
Security Grade
3
Smart Home Enabled
No
Style
Modern
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
Application
Residential
UL Listed
No
UPC
883351855785