This product requires certification to purchase.

Round Passage Lever in Satin Nickel

Kwikset

Delta Round Passage Lever in Satin Nickel

  • Fast #
  • Part #K92001531
  • Item #7802822
  • Manufacturer Part #92001-531
5 out of 5 Customer Rating
Brand image
Kwikset

Delta Round Passage Lever in Satin Nickel

  • Fast #
  • Part #K92001531
  • Item #7802822
  • Manufacturer Part #92001-531
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
1-7/8 in
Diameter - Base
2-5/8 in
Thickness
1.75 in
Characteristics & Features
Collection
Delta
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Material
Metal
Handle Type
Passage
Security Grade
3
Smart Home Enabled
No
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI A156.2, ANSI Grade 3
Application
Residential
UL Listed
No
UPC
883351591935