This product requires certification to purchase.

Dummy Metal Lever in Satin Nickel

This product has been replaced by

Kwikset Satin Nickel Half Dummy Lever Handle
Kwikset Half Dummy Lever Handle in Satin Nickel
Manufacturer Part #94880-548
Kwikset

Dorian® Dummy Metal Lever in Satin Nickel

  • Fast #
  • Part #K488DNL15
  • Item #2239181
  • Manufacturer Part #488DNL 15
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Kwikset Satin Nickel Half Dummy Lever Handle
Kwikset Half Dummy Lever Handle in Satin Nickel
Manufacturer Part #94880-548
Kwikset

Dorian® Dummy Metal Lever in Satin Nickel

  • Fast #
  • Part #K488DNL15
  • Item #2239181
  • Manufacturer Part #488DNL 15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Thickness
1-3/8 in - 1-3/4 in
Characteristics & Features
Collection
Dorian®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Type
Dummy
Material
Metal
Warranty & Product Information
ADA Compliant
Yes
UPC
042049040630