Metal Round Door Lever in Venetian Bronze
Dorian® Metal Round Door Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Application:
- Hall, Closet
- Collection:
- Dorian®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter - Base:
- 2-5/8
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Style:
- Traditional
- UL Listed:
- No
- UPC:
- 883351592284