This product requires certification to purchase.

Deadbolt in Matte Black

Kwikset

Halifax® Deadbolt in Matte Black

  • Fast #
  • Part #K99710022
  • Item #9505670
  • Manufacturer Part #971HFL SQT 514 V1
5 out of 5 Customer Rating
Brand image
Kwikset

Halifax® Deadbolt in Matte Black

  • Fast #
  • Part #K99710022
  • Item #9505670
  • Manufacturer Part #971HFL SQT 514 V1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • Non-functioning lever - interior pack only
  • Must purchase Kwikset exterior pack separately
  • For installation with Kwikset handle sets
  • Keys sold separately
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Locking mechanism functions with turn piece on the interior of the lock
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-19/32 in
Thickness
1.75 in
Characteristics & Features
Collection
Halifax®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Deadbolt
Handle Material
Zinc
Handle Type
Lever
Security Grade
2
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Application
Residential
UL Listed
No
UPC
883351648264