This product requires certification to purchase.

Half Dummy Door Lever with Square Rosette in Satin Brass

Kwikset

Halifax Half Dummy Door Lever with Square Rosette in Satin Brass

  • Fast #
  • Part #K97880972
  • Item #10353139
  • Manufacturer Part #97880-972
5 out of 5 Customer Rating
Brand image
Kwikset

Halifax Half Dummy Door Lever with Square Rosette in Satin Brass

  • Fast #
  • Part #K97880972
  • Item #10353139
  • Manufacturer Part #97880-972
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors where a push/pull function is required
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Certified Highest Residential Security, Durability and Finish - ANSI/BHMA Grade AAA
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microband Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
2-1/2 in
Height
2-11/16 in
Length
2-1/2 in
Thickness
2-1/2 in
Width
4-1/4 in
Characteristics & Features
Collection
Halifax
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Door Hardware Type
Lever
Handle Material
Metal
Handle Type
Lever
Material
Metal
Smart Home Enabled
No
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
K788HFLSQT4
UL Listed
No
UPC
883351899451