This product requires certification to purchase.

Halifax Keyed Storeroom Lever Featuring Smartkey Security in Matte Black

Kwikset

Halifax Halifax Keyed Storeroom Lever Featuring Smartkey Security in Matte Black

  • Fast #
  • Part #K97500084
  • Item #12138160
  • Manufacturer Part #97500-084
4.7 out of 5 Customer Rating
Brand image
Kwikset

Halifax Halifax Keyed Storeroom Lever Featuring Smartkey Security in Matte Black

  • Fast #
  • Part #K97500084
  • Item #12138160
  • Manufacturer Part #97500-084
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Kwikset’s Halifax Lever beautifully combines sophistication and simplicity. Available with either around or square rose, this lever provides effortless style while providing alluring aesthetics.
  • ANSI/BHMA Grade AAA Certified
  • Easy to Install
  • Premium lever chassis to improve rotational feel and prevents lever sag and wobble
  • Outside unlocked only while key is turned, inside always free
  • Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
  • Requires Certification
Dimensions & Measurements
Thickness
1-3/4 in
Characteristics & Features
Collection
Halifax
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Lever
Material
Metal
Style
Contemporary
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K750HFLR26DS6LFDRS
UPC
883351993340