Lever in Satin Nickel
Halifax® Lever in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- Non-functioning lever - interior pack only
- Must purchase Kwikset exterior pack separately
- For installation with Kwikset handle sets
- Keys sold separately
- Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
- Locking mechanism functions with turn piece on the interior of the lock
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Halifax®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-19/32
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Thickness:
- 1.75 in
- UL Listed:
- No
- UPC:
- 883351648073