This product requires certification to purchase.

Passage Lever in Satin Nickel

Kwikset

Halifax® Passage Lever in Satin Nickel

  • Fast #
  • Part #K97200928
  • Item #9588319
  • Manufacturer Part #97200-928
5 out of 5 Customer Rating
Brand image
Kwikset

Halifax® Passage Lever in Satin Nickel

  • Fast #
  • Part #K97200928
  • Item #9588319
  • Manufacturer Part #97200-928
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-19/32 in
Width
2-5/8 in
Characteristics & Features
Collection
Halifax®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Passage Lever
Handle Material
Metal
Handle Type
Lever
Security Grade
2
Style
Contemporary, Modern
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
UL Listed
No
UPC
883351894555