This product requires certification to purchase.

Privacy Lever in Satin Chrome

Kwikset

Halifax® Privacy Lever in Satin Chrome

  • Fast #
  • Part #K97301006
  • Item #9588441
  • Manufacturer Part #730HFL RDT 26D 6AL RCS
3.6 out of 5 Customer Rating
Brand image
Kwikset

Halifax® Privacy Lever in Satin Chrome

  • Fast #
  • Part #K97301006
  • Item #9588441
  • Manufacturer Part #730HFL RDT 26D 6AL RCS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Grade 2
Application:
Residential
Collection:
Halifax®
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-19/32
Diameter - Base:
2-5/8
Door Hardware Type:
Privacy Lever
Handle Material:
Zinc
Handle Type:
Lever
Security Grade:
2
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1.75 in
UL Listed:
No
UPC:
883351939720