This product requires certification to purchase.

Pull in Matte Black

This product has been replaced by

Kwikset Matte Black Metal Square Door Lever
Kwikset Metal Square Door Lever in Iron Black
Manufacturer Part #99730-033
Kwikset

Halifax® Pull in Matte Black

  • Fast #
  • Part #K973HFLSQT514V1
  • Item #9588494
  • Manufacturer Part #973HFL SQT 514 V1
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Kwikset Matte Black Metal Square Door Lever
Kwikset Metal Square Door Lever in Iron Black
Manufacturer Part #99730-033
Kwikset

Halifax® Pull in Matte Black

  • Fast #
  • Part #K973HFLSQT514V1
  • Item #9588494
  • Manufacturer Part #973HFL SQT 514 V1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • Non-functioning lever - interior pack only
  • Must purchase Kwikset exterior pack separately
  • For installation with Kwikset handle sets
  • Comes with 2 keys ANSI/BHMA grade 2 certified
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification

Documents

Characteristics & Features
Collection
Halifax®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Pull
Handle Material
Metal
Handle Type
Lever
Material
Metal
Smart Home Enabled
No
Style
Contemporary
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Application
Closet, Hall
UL Listed
No
UPC
883351836340