Smartkey Door Lever with Round Rosette in Matte Black
Halifax Smartkey Door Lever with Round Rosette in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Application:
- Residential
- Collection:
- Halifax
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Lock
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Style:
- Contemporary
- Thickness:
- 1-3/8 in, 1-3/8 in, 1-3/4 in, 1-3/4 in, 1-5/8 in, 1-5/8 in, 1-1/2 in, 1-1/2 in
- UL Listed:
- No
- UPC:
- 883351939300