This product requires certification to purchase.

Square Passage Lever in Satin Nickel

Kwikset

Halifax® Square Passage Lever in Satin Nickel

  • Fast #
  • Part #K97200852
  • Item #9505656
  • Manufacturer Part #97200-852
3.3 out of 5 Customer Rating
Brand image
Kwikset

Halifax® Square Passage Lever in Satin Nickel

  • Fast #
  • Part #K97200852
  • Item #9505656
  • Manufacturer Part #97200-852
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Non-locking lever
  • Universal handing
  • Fits both right and left handed doors
  • Round corner adjustable latch
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
4-4687/10000 in
Characteristics & Features
Collection
Halifax®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Lever, Passage Lever
Handle Material
Metal
Handle Type
Passage
Material
Zinc, Metal
Security Grade
2
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Grade 2
Application
Residential
Type
K720HFLSQ156LRCSV1
UL Listed
No
UPC
883351637343