This product requires certification to purchase.

Square Privacy Lever in Matte Black

Kwikset

Halifax® Square Privacy Lever in Matte Black

  • Fast #
  • Part #K97300913
  • Item #9505717
  • Manufacturer Part #97300-913
4.1 out of 5 Customer Rating
Brand image
Kwikset

Halifax® Square Privacy Lever in Matte Black

  • Fast #
  • Part #K97300913
  • Item #9505717
  • Manufacturer Part #97300-913
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-19/32 in
Height
2-5/8 in
Size
2-5/8 in x 2-5/8 in x 2-19/32 in
Thickness
1.75 in
Width
2-5/8 in
Characteristics & Features
Collection
Halifax®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Zinc
Handle Type
Lever
Security Grade
2
Smart Home Enabled
No
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI Grade 2
Application
Residential
UL Listed
No
UPC
883351647809