This product requires certification to purchase.

Passage Knob Lockset in Satin Nickel

Kwikset

Hancock® Passage Knob Lockset in Satin Nickel

  • Fast #
  • Part #K97200826
  • Item #7802770
  • Manufacturer Part #97200-826
4.8 out of 5 Customer Rating
Brand image
Kwikset

Hancock® Passage Knob Lockset in Satin Nickel

  • Fast #
  • Part #K97200826
  • Item #7802770
  • Manufacturer Part #97200-826
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Hancock®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Lockset
Handle Material
Metal
Handle Type
Knob
Lock Type
Passage
Material
Metal
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Application
Residential
Product Type
Passage, Door Knob
UL Listed
No
UPC
883351556071