This product requires certification to purchase.

Keyed One Side Deadbolt Exterior Only in Matte Black

Kwikset

Hawthorne Keyed One Side Deadbolt Exterior Only in Matte Black

  • Fast #
  • Part #K98001399
  • Item #7886244
  • Manufacturer Part #98001-399
3.6 out of 5 Customer Rating
Brand image
Kwikset

Hawthorne Keyed One Side Deadbolt Exterior Only in Matte Black

  • Fast #
  • Part #K98001399
  • Item #7886244
  • Manufacturer Part #98001-399
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Hawthorne
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Handle & Lock Set
Handle Material
Metal
Handle Type
Grip
Lock Type
Deadbolt
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 1
UL Listed
No
UPC
883351891608