This product requires certification to purchase.

Kingston Bed/Bath UL Lever in Satin Nickel

Kwikset

Kingston Bed/Bath UL Lever in Satin Nickel

  • Fast #
  • Part #K97330002
  • Item #10362632
  • Manufacturer Part #733KNL 15 RCAL UL 3031
5 out of 5 Customer Rating
Brand image
Kwikset

Kingston Bed/Bath UL Lever in Satin Nickel

  • Fast #
  • Part #K97330002
  • Item #10362632
  • Manufacturer Part #733KNL 15 RCAL UL 3031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Privacy Door Lever Set featuring the Kingston Lever and Interior Push Button
  • ANSI/BHMA A156.2, Security Grade 2
  • Constructed from High Quality Steel
  • Features a Reversible, Symmetrical Design for Right or Left Handed Doors
  • Simple One-person Installation; No Extra Hands Needed
  • Round Corner Latches Available
  • Lifetime Mechanical, 5 Year Finish Warranty
  • Lever Functions Meet 4.13.9 ADA Requirements
  • Meets UL 3 Hour Rire Rating
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Type
Privacy
Material
Steel
Warranty & Product Information
ADA Compliant
Yes
Type
K733KNL15RCALUL303
UPC
883351892131