This product requires certification to purchase.

Kingston Keyed Entry Lever with SmartKey Security in Satin Chrome

Kwikset

Kingston Keyed Entry Lever with SmartKey Security in Satin Chrome

  • Fast #
  • Part #K97560010
  • Item #10362822
  • Manufacturer Part #97560-010
3.9 out of 5 Customer Rating
Brand image
Kwikset

Kingston Keyed Entry Lever with SmartKey Security in Satin Chrome

  • Fast #
  • Part #K97560010
  • Item #10362822
  • Manufacturer Part #97560-010
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Single Cylinder Keyed Entry Door Lever Set featuring the Kingston Lever, Interior Push Button and Smart Key®
  • ANSI/BHMA A156.2, Security Grade 2
  • Constructed from High Quality Steel
  • Features a Reversible, Symmetrical Design for Right or Left Handed Doors
  • Simple One-person Installation; No Extra Hands Needed
  • Round Corner Latches Available
  • Lifetime Mechanical, 5 Year Finish Warranty
  • Lever Functions Meet 4.13.9 ADA Requirements
  • Meets UL 3 Hour Rire Rating
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Handle Type
Keyed
Material
Steel
Warranty & Product Information
ADA Compliant
Yes
Type
K756KNL26DSRLUL3
UPC
883351949552