This product requires certification to purchase.

Kingston Reversible Non-Turning One-Sided Dummy Door Lever

Kwikset

Kingston® Kingston Reversible Non-Turning One-Sided Dummy Door Lever

  • Fast #
  • Part #K97880966
  • Item #8763845
  • Manufacturer Part #97880-966
5 out of 5 Customer Rating
Brand image
Kwikset

Kingston® Kingston Reversible Non-Turning One-Sided Dummy Door Lever

  • Fast #
  • Part #K97880966
  • Item #8763845
  • Manufacturer Part #97880-966
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Exceeds criteria for BHMA Grade 3 and ANSI A156.5 certification
  • Constructed from high quality steel
  • Features a reversible, symmetrical design for right or left handed doors
  • Simple one-person installation
  • Kwikset offers a Lifetime Mechanical and 5 Year Finish Warranty
  • Complies with standards of the Americans with Disabilities Act (ADA)
  • Meets UL 3 hour fire rating
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
Kingston®
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Handle Material
Metal
Handle Type
Dummy
Material
Steel
Style
Modern
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
K788KNL26D
UPC
883351892216