This product requires certification to purchase.

Kingston Storeroom Keyed UL Lever with SmartKey Security in Satin Chrome (Key Not Included)

Kwikset

Kingston Kingston Storeroom Keyed UL Lever with SmartKey Security in Satin Chrome (Key Not Included)

  • Fast #
  • Part #K97810003
  • Item #10362698
  • Manufacturer Part #781KNL 26D SMT RCAL UL 3031 23155LESSKEY
5 out of 5 Customer Rating
Brand image
Kwikset

Kingston Kingston Storeroom Keyed UL Lever with SmartKey Security in Satin Chrome (Key Not Included)

  • Fast #
  • Part #K97810003
  • Item #10362698
  • Manufacturer Part #781KNL 26D SMT RCAL UL 3031 23155LESSKEY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Key not included
  • Storeroom keyed lever function helps restrict access; key not included.
  • SmartKey Security cylinder allows quick re-keying for convenience and added security.
  • Non-handed design fits both right- and left-hand doors.
  • Satin chrome finish for a clean, modern look.
  • UL listed lever lockset.
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
Kingston
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Handle Type
Storeroom
Warranty & Product Information
ADA Compliant
Yes
Type
K781KNL26DSMTRCALU
UPC
883351892209